Zoro Homepage

Flng Bearing, 4-Bolt, Tapered Rlr, 2-15/16"

  • Mfr # RFB 215

  • Zoro # G0278629


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFB 215
Zoro #
G0278629
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Bolt Size
3/4 in
Overall Height
7 3/4 in
Dimension M
6 1/2 in
Dimension A
4 11/16 in
Dimension L
4 3/4 in
Dimension N
2 1/4 in
Dimension G
1 5/8 in
Dimension C
3 15/16 in
Dimension F
3/4 in
Dimension H
1 5/8 in
Dimension D
6 in
Dimension J
6 1/2 in
Overall Width
4 11/16 in
Overall Length
7 3/4 in
Dimension B
7 3/4 in
Dimension E
3/16 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
6 in
Bolt Circle Diameter
8.484 in
Inner Ring Width
4.718 in
Mount Hole Center-to-Center Height
6 in
Mounting Bolt Size
3/4 in
Flange Thickness
1 5/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 in
Series
RFB
Housing Material
Cast Iron
Static Load Capacity
3,470 lb
Finish
black oxide
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
9,630 lbf
Includes
Set Screw
Static Radial Load Capacity
3,470 lbf
Maximum Misalignment Angle
3 Degrees
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Load Direction
Radial, Thrust
Maximum Speed
1,750 RPM
Self Lubricating Bearing
No
Seal Type
Labyrinth
Maximum Temperature
220 Degrees F
Housing Material Finish
Powder Coated
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
Bearing Material Grade
52100
Housing Type
Square
Number of Mount Holes
4
Included Bearing
RFB-215
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Rolling Element Rows
2
Seal Material
Felt
Includes Mounting Hardware
Yes
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-215, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.