Zoro Homepage

Flng Bearing, 4-Bolt, Tapered Rlr, 2-15/16"

  • Mfr # RFP 215

  • Zoro # G0278489


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 215
Zoro #
G0278489
UPC #
066228848060
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Bolt Size
5/8 in
Overall Height
8 3/4 in
Dimension BC
7 1/2 in
Dimension J
7 1/2 in
Dimension H
3/4 in
Dimension A
4 1/2 in
Dimension C
2 7/8 in
Dimension E
1 9/16 in
Dimension B
8 3/4 in
Dimension L
4 23/32 in
Overall Width
2 in
Overall Length
8 3/4 in
Dimension F
2 in
Dimension D
6 3/8 in
Dimension G
4 3/4 in
Dimension P
6 3/8 in
Dimension N
1 9/16 in
Flange Thickness
3/4 in
Mount Hole Center-to-Center Height
7 1/2 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 15/16 in
Inner Ring Width
4.718 in
Bolt Circle Diameter
7.5 in
Mount Hole Center-to-Center Length
7 1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/2 in
Series
RFP
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Static Load Capacity
4,260 lb
Finish
black oxide
Dynamic Load Capacity
9,630 lbf
Item
4 Bolt Flange Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Includes
Set Screw
Number of Mount Holes
4
Housing Material Finish
Powder Coated
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Material Grade
52100
Load Direction
Radial, Thrust
Seal Type
Labyrinth
Lubricant Material
NLGI #2 Equivalent
Maximum Misalignment Angle
3 Degrees
Maximum Temperature
220 Degrees F
Static Radial Load Capacity
4,260 lbf
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
2
Closure
Double Sealed
Maximum Speed
1,750 RPM
Minimum Temperature
-20 Degrees F
Seal Material
Felt
Included Bearing
RFP-215
Self Lubricating Bearing
No
Housing Type
Circular
Includes Mounting Hardware
Yes
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-215, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7 1/2 in, Number of Mount Holes 4, Overall Height 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.