Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-13/16 In

  • Mfr # ER-29

  • Zoro # G8413081


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 13/16 in
Series
ER
Bearing Material
Black Oxide
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
7,889 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-29
Zoro #
G8413081
UPC #
662461008737
Country of Origin
Multiple

Dimensions

Bore Dia.
1 13/16 in
Width
51.6 mm
Outside Dia.
90 mm
Inside Dia.
1 13/16 in
Bore Diameter
1 13/16 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Ring End to Center Width
1.281 in
Inner Ring Width
2.03 in
Outer Ring Width
1.125 in
Inner Ring Outside Diameter
2.469 in
Outside Diameter
3 17/32 in

Details

Item
Insert Bearing
Series
ER
Bearing Material
Black Oxide
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
7,889 lb
Includes
Retaining Ring, Set Screws
For Environment
Highly Dusty and Dirty
Standards
ISO Certified 100-220
Dynamic Radial Load Capacity
7,889 lbf
Bearing Insert Shape
Cylindrical
Bearing Industry Number
ER-29
Ball Material Grade
52100
Ring Material Grade
52100
Shaft Locking Type
Set Screws
Rolling Element Material Grade
52100
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
ABEC Rating
1
Load Direction
Radial
Maximum Temperature
220 Degrees F
Lubrication Openings
Grease Fitting
Minimum Temperature
-20 Degrees F
Ball Material
Alloy Steel
System of Measurement
Inch
Cage Material
Brass
Rolling Element Rows
1
Ring Material
Alloy Steel
Seal Material
Felt
Closure
Double Sealed
Seal Type
Contact
Rolling Element Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Finish
Black Oxide
Static Radial Load Capacity
5,216 lbf
Lubricant Material
NLGI #2 Equivalent

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-29, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 13/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.469 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.125 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.