Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-15/16 In

  • Mfr # 3-115

  • Zoro # G8369873


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 15/16 in
Locking Type
Setscrew
Bearing Material
Black Oxide
Inside Dia.
1 15/16 in
Outside Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-115
Zoro #
G8369873
UPC #
662461000717
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Inside Dia.
1 15/16 in
Outside Dia.
100 mm
Width
55.6 mm
Bore Diameter
1 15/16 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Outside Diameter
3 59/64 in
Inner Ring Outside Diameter
2.719 in
Inner Ring Width
2.19 in
Ring End to Center Width
1.313 in
Outer Ring Width
1.188 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
9,752 lb
Includes
Set Screws
Rolling Element Material
Alloy Steel
Ring Material Grade
52100
ABEC Rating
1
Static Radial Load Capacity
6,601 lbf
Seal Material
Felt
Bearing Insert Shape
Spherical
Ball Material
Alloy Steel
Shaft Locking Type
Set Screws
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Cage Material
Brass
Rolling Element Material Grade
52100
Ball Material Grade
52100
Seal Type
Contact
Bearing Industry Number
3-115
Load Direction
Radial
Dynamic Radial Load Capacity
9,752 lbf
Minimum Temperature
-20 Degrees F
Standards
ISO Certified 100-220
Maximum Temperature
220 Degrees F
Ring Material
Alloy Steel
For Environment
Highly Dusty and Dirty
Finish
Black Oxide

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-115, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.719 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.188 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.