Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-5/16 In

  • Mfr # 2-15

  • Zoro # G7823961


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 5/16 in
Inside Dia.
1 5/16 in
Width
42.9 mm
Locking Type
Setscrew
Bearing Material
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-15
Zoro #
G7823961
UPC #
662461000205
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/16 in
Inside Dia.
1 5/16 in
Width
42.9 mm
Outside Dia.
72 mm
Outside Diameter
2 53/64 in
Inner Ring Width
1.69 in
Bore Diameter
1 5/16 in
Ring End to Center Width
1 in
Outer Ring Width
0.938 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Outside Diameter
1.859 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
5,782 lb
Includes
Set Screws
Bearing Industry Number
2-15
Lubricant Material
NLGI #2 Equivalent
Shaft Locking Type
Set Screws
System of Measurement
Inch
Cage Material
Brass
For Environment
Highly Dusty and Dirty
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Ball Material
Alloy Steel
Ring Material Grade
52100
Closure
Double Sealed
Static Radial Load Capacity
3,493 lbf
Lubrication Openings
Grease Fitting
Ball Material Grade
52100
Ring Material
Alloy Steel
Maximum Temperature
220 Degrees F
Rolling Element Rows
1
ABEC Rating
1
Rolling Element Material Grade
52100
Seal Material
Felt
Dynamic Radial Load Capacity
5,782 lbf
Standards
ISO Certified 100-220
Minimum Temperature
-20 Degrees F
Seal Type
Contact
Bearing Insert Shape
Spherical
Finish
Black Oxide
Rolling Element Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Load Direction
Radial

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.859 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.