Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-5/16 In

  • Mfr # ER-21

  • Zoro # G8358831


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 5/16 in
Outside Dia.
72 mm
Inside Dia.
1 5/16 in
Bearing Material
Black Oxide
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-21
Zoro #
G8358831
UPC #
662461008638
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/16 in
Outside Dia.
72 mm
Inside Dia.
1 5/16 in
Width
42.9 mm
Bore Diameter
1 5/16 in
Inner Ring Outside Diameter
1.859 in
Inner Ring Width
1.69 in
Outer Ring Width
0.938 in
Outside Diameter
2 53/64 in
Ring End to Center Width
1 in
Bore Diameter Tolerance
+0.0000/-0.0005 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
5,782 lb
Series
ER
Includes
Retaining Ring, Set Screws
Maximum Temperature
220 Degrees F
Static Radial Load Capacity
3,493 lbf
Bearing Industry Number
ER-21
For Environment
Highly Dusty and Dirty
System of Measurement
Inch
Ball Material Grade
52100
Dynamic Radial Load Capacity
5,782 lbf
ABEC Rating
1
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Shaft Locking Type
Set Screws
Standards
ISO Certified 100-220
Seal Material
Felt
Load Direction
Radial
Ring Material Grade
52100
Finish
Black Oxide
Lubricant Material
NLGI #2 Equivalent
Cage Material
Brass
Rolling Element Material Grade
52100
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material
Alloy Steel
Bearing Insert Shape
Cylindrical
Rolling Element Material
Alloy Steel
Seal Type
Contact
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-21, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 5/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.859 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.