Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-5/8 In

  • Mfr # ER-26

  • Zoro # G8062862


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 5/8 in
Series
ER
Width
49.2 mm
Outside Dia.
85 mm
Inside Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-26
Zoro #
G8062862
UPC #
662461008690
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/8 in
Width
49.2 mm
Outside Dia.
85 mm
Inside Dia.
1 5/8 in
Ring End to Center Width
1.188 in
Outside Diameter
3 11/32 in
Bore Diameter
1 5/8 in
Outer Ring Width
1.094 in
Inner Ring Outside Diameter
2.297 in
Inner Ring Width
1.94 in
Bore Diameter Tolerance
+0.0000/-0.0005 in

Details

Item
Insert Bearing
Series
ER
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
7,901 lb
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
ABEC Rating
1
Closure
Double Sealed
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
7,901 lbf
Ring Material
Alloy Steel
Ball Material Grade
52100
Standards
ISO Certified 100-220
Minimum Temperature
-20 Degrees F
Cage Material
Brass
Seal Type
Contact
Bearing Insert Shape
Cylindrical
Rolling Element Material Grade
52100
Lubrication Openings
Grease Fitting
Finish
Black Oxide
Static Radial Load Capacity
5,139 lbf
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Seal Material
Felt
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
Maximum Temperature
220 Degrees F
For Environment
Highly Dusty and Dirty
System of Measurement
Inch
Load Direction
Radial
Bearing Industry Number
ER-26
Shaft Locking Type
Set Screws
Rolling Element Rows
1
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-26, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 5/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.297 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.