Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-7/8 In

  • Mfr # ER-30

  • Zoro # G8151701


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 7/8 in
Bearing Material
Black Oxide
Width
51.6 mm
Dynamic Load Capacity (Lb.)
7,889 lb
Series
ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-30
Zoro #
G8151701
UPC #
662461008744
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/8 in
Width
51.6 mm
Outside Dia.
90 mm
Inside Dia.
1 7/8 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Outside Diameter
3.543 in
Outside Diameter
3 17/32 in
Outer Ring Width
1.125 in
Bore Diameter
1 7/8 in
Inner Ring Width
2.03 in
Ring End to Center Width
1.281 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
7,889 lb
Series
ER
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Finish
Black Oxide
Rolling Element Material Grade
52100
Bearing Insert Shape
Cylindrical
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
5,216 lbf
Seal Type
Contact
Standards
ISO Certified 100-220
System of Measurement
Inch
Ring Material
Alloy Steel
Ball Material Grade
52100
ABEC Rating
1
Maximum Temperature
220 Degrees F
For Environment
Highly Dusty and Dirty
Shaft Locking Type
Set Screws
Rolling Element Rows
1
Load Direction
Radial
Closure
Double Sealed
Bearing Industry Number
ER-30
Dynamic Radial Load Capacity
7,889 lbf
Seal Material
Felt
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Ball Material
Alloy Steel
Lubricant Material
NLGI #2 Equivalent
Rolling Element Material
Alloy Steel
Ring Material Grade
52100
Cage Material
Brass
Minimum Temperature
-20 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-30, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.543 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.125 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.