Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-9/16 In

  • Mfr # 2-19

  • Zoro # G8025875


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 9/16 in
Width
49.2 mm
Locking Type
Setscrew
Inside Dia.
1 9/16 in
Bearing Material
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-19
Zoro #
G8025875
UPC #
662461000250
Country of Origin
Multiple

Dimensions

Bore Dia.
1 9/16 in
Width
49.2 mm
Inside Dia.
1 9/16 in
Outside Dia.
80 mm
Inner Ring Outside Diameter
2.063 in
Bore Diameter
1 9/16 in
Outer Ring Width
1.094 in
Inner Ring Width
1.94 in
Outside Diameter
3 9/64 in
Ring End to Center Width
1.188 in
Bore Diameter Tolerance
+0.0000/-0.0005 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
7,340 lb
Includes
Set Screws
Closure
Double Sealed
Seal Type
Contact
Ring Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Standards
ISO Certified 100-220
ABEC Rating
1
Bearing Insert Shape
Spherical
Rolling Element Rows
1
Ball Material Grade
52100
Cage Material
Brass
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
7,340 lbf
Bearing Industry Number
2-19
Finish
Black Oxide
System of Measurement
Inch
Rolling Element Material
Alloy Steel
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Maximum Temperature
220 Degrees F
Seal Material
Felt
Load Direction
Radial
Minimum Temperature
-20 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
4,467 lbf
Lubrication Openings
Grease Fitting
Rolling Element Material Grade
52100
For Environment
Highly Dusty and Dirty

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 9/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.063 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.