Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 13/16 In

  • Mfr # ER-13

  • Zoro # G8237013


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13/16 in
Outside Dia.
52 mm
Width
34.9 mm
Bearing Material
Black Oxide
Inside Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-13
Zoro #
G8237013
UPC #
662461056875
Country of Origin
Multiple

Dimensions

Bore Dia.
13/16 in
Outside Dia.
52 mm
Width
34.9 mm
Inside Dia.
13/16 in
Bore Diameter
13/16 in
Outer Ring Width
0.75 in
Outside Diameter
2 3/64 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Outside Diameter
1.375 in
Ring End to Center Width
0.859 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
2,801 lb
Series
ER
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Rolling Element Material
Alloy Steel
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Rolling Element Material Grade
52100
Ring Material
Alloy Steel
Maximum Temperature
220 Degrees F
Load Direction
Radial
Seal Type
Contact
Dynamic Radial Load Capacity
2,801 lbf
Ring Material Grade
52100
Seal Material
Felt
Ball Material
Alloy Steel
Finish
Black Oxide
For Environment
Highly Dusty and Dirty
Closure
Double Sealed
Bearing Industry Number
ER-13
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Rows
1
Static Radial Load Capacity
1,651 lbf
Shaft Locking Type
Set Screws
Minimum Temperature
-20 Degrees F
Ball Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Standards
ISO Certified 100-220
ABEC Rating
1
Cage Material
Brass
Bearing Insert Shape
Cylindrical
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-13, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 13/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.375 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.