Zoro Homepage

Insert Ball Bearing, Bore Dia. 15/16 In

  • Mfr # 3-015

  • Zoro # G8292137


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15/16 in
Outside Dia.
62 mm
Width
38.1 mm
Locking Type
Setscrew
Inside Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-015
Zoro #
G8292137
UPC #
662461000588
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Outside Dia.
62 mm
Width
38.1 mm
Inside Dia.
15/16 in
Bore Diameter
15/16 in
Outside Diameter
2 7/16 in
Inner Ring Outside Diameter
1.594 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Outer Ring Width
0.875 in
Inner Ring Width
1.5 in
Ring End to Center Width
0.875 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
4,381 lb
Bearing Material
Black Oxide
Includes
Set Screws
Standards
ISO Certified 100-220
Rolling Element Material
Alloy Steel
Rolling Element Material Grade
52100
System of Measurement
Inch
Load Direction
Radial
Lubricant Material
NLGI #2 Equivalent
Finish
Black Oxide
Closure
Double Sealed
Seal Type
Contact
Shaft Locking Type
Set Screws
Lubrication Openings
Grease Fitting
Seal Material
Felt
ABEC Rating
1
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Industry Number
3-015
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
4,381 lbf
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Maximum Temperature
220 Degrees F
Ball Material Grade
52100
Rolling Element Rows
1
Static Radial Load Capacity
2,567 lbf
Cage Material
Brass
Ring Material Grade
52100
Bearing Insert Shape
Spherical
For Environment
Highly Dusty and Dirty

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-015, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.594 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.