Zoro Homepage

Insert Ball Bearing, Bore Dia. 15/16 In

  • Mfr # ER-15

  • Zoro # G7944246


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15/16 in
Width
34.9 mm
Locking Type
Setscrew
Outside Dia.
52 mm
Bearing Material
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-15
Zoro #
G7944246
UPC #
662461008546
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Width
34.9 mm
Outside Dia.
52 mm
Inside Dia.
15/16 in
Inner Ring Outside Diameter
1.375 in
Outside Diameter
2 3/64 in
Inner Ring Width
1.38 in
Ring End to Center Width
0.859 in
Bore Diameter
15/16 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Outer Ring Width
0.75 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
Black Oxide
Series
ER
Dynamic Load Capacity (Lb.)
2,801 lb
Includes
Retaining Ring, Set Screws
Finish
Black Oxide
Lubrication Openings
Grease Fitting
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Ring Material
Alloy Steel
Ball Material Grade
52100
Static Radial Load Capacity
1,651 lbf
Rolling Element Rows
1
Standards
ISO Certified 100-220
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
2,801 lbf
Rolling Element Material Grade
52100
Ring Material Grade
52100
Rolling Element Material
Alloy Steel
Load Direction
Radial
Shaft Locking Type
Set Screws
Bearing Insert Shape
Cylindrical
ABEC Rating
1
Minimum Temperature
-20 Degrees F
System of Measurement
Inch
Cage Material
Brass
Bearing Industry Number
ER-15
For Environment
Highly Dusty and Dirty
Seal Material
Felt
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
220 Degrees F
Closure
Double Sealed
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 15/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.375 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.