Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 2-11/16 In

  • Mfr # 3-211

  • Zoro # G8205827


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 11/16 in
Locking Type
Setscrew
Inside Dia.
2 11/16 in
Width
77.8 mm
Dynamic Load Capacity (Lb.)
14,839 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-211
Zoro #
G8205827
UPC #
662461000793
Country of Origin
Multiple

Dimensions

Bore Dia.
2 11/16 in
Inside Dia.
2 11/16 in
Width
77.8 mm
Outside Dia.
130 mm
Inner Ring Outside Diameter
3.641 in
Ring End to Center Width
1.75 in
Outer Ring Width
1.5 in
Outside Diameter
5 7/64 in
Bore Diameter Tolerance
+0.0000/-0.0010 in
Inner Ring Width
3.06 in
Bore Diameter
2 11/16 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
14,839 lb
Bearing Material
Black Oxide
Includes
Set Screws
Ball Material
Alloy Steel
System of Measurement
Inch
Cage Material
Brass
ABEC Rating
1
Rolling Element Material
Alloy Steel
Ring Material Grade
52100
For Environment
Highly Dusty and Dirty
Maximum Temperature
220 Degrees F
Seal Material
Felt
Ring Material
Alloy Steel
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Bearing Industry Number
3-211
Finish
Black Oxide
Rolling Element Rows
1
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Lubricant Material
NLGI #2 Equivalent
Shaft Locking Type
Set Screws
Minimum Temperature
-20 Degrees F
Seal Type
Contact
Ball Material Grade
52100
Dynamic Radial Load Capacity
14,839 lbf
Static Radial Load Capacity
11,224 lbf
Standards
ISO Certified 100-220
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Load Direction
Radial
Rolling Element Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-211, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 11/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.641 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.5 in, Outside Diameter 5 7/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.