Zoro Homepage

Insert Ball Bearing, Bore Dia. 2-1/8 In

  • Mfr # ER-34

  • Zoro # G8437116


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/8 in
Series
ER
Bearing Material
Black Oxide
Inside Dia.
2 1/8 in
Outside Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-34
Zoro #
G8437116
UPC #
662461008782
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/8 in
Inside Dia.
2 1/8 in
Outside Dia.
100 mm
Width
55.6 mm
Outside Diameter
3 59/64 in
Inner Ring Outside Diameter
2.719 in
Inner Ring Width
2.19 in
Ring End to Center Width
1.313 in
Outer Ring Width
1.188 in
Bore Diameter Tolerance
+0.0000/-0.0010 in
Bore Diameter
2 1/8 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-34, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 1/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.719 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.188 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.