Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 2-3/8 In

  • Mfr # ER-38

  • Zoro # G8274847


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 3/8 in
Series
ER
Dynamic Load Capacity (Lb.)
11,789 lb
Inside Dia.
2 3/8 in
Outside Dia.
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER-38
Zoro #
G8274847
UPC #
662461008836
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/8 in
Inside Dia.
2 3/8 in
Outside Dia.
110 mm
Width
65.1 mm
Bore Diameter
2 3/8 in
Outside Diameter
4 21/64 in
Bore Diameter Tolerance
+0.0000/-0.0010 in
Inner Ring Width
2.56 in
Ring End to Center Width
1.563 in
Inner Ring Outside Diameter
2.984 in
Outer Ring Width
1.25 in

Details

Item
Insert Bearing
Series
ER
Dynamic Load Capacity (Lb.)
11,789 lb
Bearing Material
Black Oxide
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Dynamic Radial Load Capacity
11,789 lbf
Lubricant Material
NLGI #2 Equivalent
Ball Material Grade
52100
Seal Type
Contact
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Minimum Temperature
-20 Degrees F
For Environment
Highly Dusty and Dirty
Closure
Double Sealed
Bearing Industry Number
ER-38
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Cylindrical
Ball Material
Alloy Steel
Static Radial Load Capacity
8,150 lbf
Ring Material Grade
52100
System of Measurement
Inch
Cage Material
Brass
Maximum Temperature
220 Degrees F
Load Direction
Radial
Rolling Element Material
Alloy Steel
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
ABEC Rating
1
Shaft Locking Type
Set Screws
Finish
Black Oxide
Rolling Element Material Grade
52100
Ring Material
Alloy Steel
Standards
ISO Certified 100-220
Seal Material
Felt

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-38, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 3/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.984 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.25 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.