Insert Ball Bearing, Bore Dia. 3-15/16 In

  • Mfr # ER-63
  • Zoro # G8422382
product price: 
$
1,882.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 15/16 in
Series
ER
Dynamic Load Capacity (Lb.)
29,905 lb
Locking Type
Setscrew
Inside Dia.
3 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ER-63
Zoro #
G8422382
UPC #
662461008959
Country of Origin
Multiple
Item
Insert Bearing
Series
ER
Dynamic Load Capacity (Lb.)
29,905 lb
Locking Type
Setscrew
Bearing Material
Black Oxide
Includes
Retaining Ring, Set Screws
System of Measurement
Inch
Standards
ISO Certified 100-220
Cage Material
Brass
Maximum Temperature
220 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Rows
1
Load Direction
Radial
Static Radial Load Capacity
23,553 lbf
Ball Material Grade
AISI 52100
Closure
Double Sealed
Ball Material
Alloy Steel
ABEC Rating
1
Lubricant Material
NLGI #2 Equivalent
Seal Material
Felt
Minimum Temperature
-20 Degrees F
Seal Type
Contact
Bearing Industry Number
ER-63
Bearing Insert Shape
Cylindrical
Dynamic Radial Load Capacity
29,905 lbf
Shaft Locking Type
Set Screws
Rolling Element Material
Alloy Steel
For Environment
Highly Dusty and Dirty
Ring Material
Alloy Steel
Rolling Element Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Finish
Black Oxide
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Unique Land Riding Retainer Design Provides Superior Pocket Clearance
Number of Rows
1
Industry Number
ER-63

Dimensions

Bore Dia.
3 15/16 in
Inside Dia.
3 15/16 in
Outside Dia.
190 mm
Width
117.5 mm
Ring End to Center Width
2.688 in
Bore Diameter Tolerance
+/-0.0015 in
Inner Ring Outside Diameter
5.172 in
Outer Ring Width
2.5 in
Outside Diameter
7 15/32 in
Inner Ring Width
4.63 in
Bore Diameter
3 15/16 in
Fits Chest Size
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Unique Land Riding Retainer Design Provides Superior Pocket Clearance

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-63, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3 15/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 5.172 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 2.5 in, Outside Diameter 7 15/32 in, Ring Material Alloy Steel

Ratings & reviews