Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 3-3/16 In

  • Mfr # 2-33

  • Zoro # G8187812


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 3/16 in
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
17,412 lb
Locking Type
Setscrew
Inside Dia.
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-33
Zoro #
G8187812
UPC #
662461000526
Country of Origin
Multiple

Dimensions

Bore Dia.
3 3/16 in
Inside Dia.
3 3/16 in
Width
82.6 mm
Outside Dia.
140 mm
Bore Diameter Tolerance
+0.0000/-0.0010 in
Bore Diameter
3 3/16 in
Ring End to Center Width
1.938 in
Inner Ring Outside Diameter
3.922 in
Outside Diameter
5 1/2 in
Inner Ring Width
3.25 in
Outer Ring Width
1.688 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
17,412 lb
Locking Type
Setscrew
Includes
Set Screws
Ball Material Grade
52100
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Seal Material
Felt
Load Direction
Radial
ABEC Rating
1
For Environment
Highly Dusty and Dirty
Rolling Element Material
Alloy Steel
Static Radial Load Capacity
13,174 lbf
Seal Type
Contact
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
220 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Cage Material
Brass
Standards
ISO Certified 100-220
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Closure
Double Sealed
Ring Material Grade
52100
Lubrication Openings
Grease Fitting
Minimum Temperature
-20 Degrees F
Bearing Industry Number
2-33
Ball Material
Alloy Steel
System of Measurement
Inch
Rolling Element Material Grade
52100
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
17,412 lbf
Finish
Black Oxide

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-33, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 3/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.922 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.688 in, Outside Diameter 5 1/2 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.