Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 3-3/8 In

  • Mfr # 2-36

  • Zoro # G0278245


product price: $5,344.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 3/8 in
Inside Dia.
3 3/8 in
Outside Dia.
150 mm
Width
85.7 mm
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-36
Zoro #
G0278245
UPC #
662461000540
Country of Origin
Multiple

Dimensions

Bore Dia.
3 3/8 in
Inside Dia.
3 3/8 in
Outside Dia.
150 mm
Width
85.7 mm
Bore Diameter
3 3/8 in
Outer Ring Width
1.94 in
Inner Ring Width
3.38 in
Ring End to Center Width
2.03 in
Inner Ring Outside Diameter
4.16 in
Outside Diameter
5 57/64 in
Bore Diameter Tolerance
+0.0000/-0.0015 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
18,681 lb
Bearing Material
Black Oxide
Includes
Set Screws
Bearing Insert Type
Radial/Deep Groove Ball
Closure
Double Sealed
Static Radial Load Capacity
14,496 lbf
Lubrication Openings
Grease Fitting
Dynamic Radial Load Capacity
18,681 lbf
Cage Material
Brass
Lubricant Material
NLGI #2 Equivalent
Rolling Element Material Grade
52100
Bearing Insert Shape
Spherical
Minimum Temperature
-20 Degrees F
Load Direction
Radial
Seal Material
Felt
Rolling Element Material
Alloy Steel
Standards
ISO Certified 100-220
Rolling Element Rows
1
System of Measurement
Inch
Shaft Locking Type
Set Screws
Ball Material Grade
52100
Seal Type
Contact
Maximum Temperature
220 Degrees F
Ring Material
Alloy Steel
Bearing Industry Number
2-36
Ring Material Grade
52100
ABEC Rating
1
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-36, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 3/8 in, Cage Material Brass, Closure Double Sealed, Inner Ring Outside Diameter 4.16 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.94 in, Outside Diameter 5 57/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.