Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 3-7/16 In

  • Mfr # 2-37

  • Zoro # G8231115


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 7/16 in
Outside Dia.
150 mm
Bearing Material
Black Oxide
Width
85.7 mm
Dynamic Load Capacity (Lb.)
18,681 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-37
Zoro #
G8231115
UPC #
662461000557
Country of Origin
Multiple

Dimensions

Bore Dia.
3 7/16 in
Outside Dia.
150 mm
Width
85.7 mm
Inside Dia.
3 7/16 in
Inner Ring Width
3.38 in
Inner Ring Outside Diameter
4.156 in
Outer Ring Width
1.938 in
Bore Diameter Tolerance
+0.0000/-0.0015 in
Bore Diameter
3 7/16 in
Ring End to Center Width
2.031 in
Outside Diameter
5 57/64 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
18,681 lb
Locking Type
Setscrew
Includes
Set Screws
Maximum Temperature
220 Degrees F
Lubricant Material
NLGI #2 Equivalent
Dynamic Radial Load Capacity
18,681 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material Grade
52100
Cage Material
Brass
Minimum Temperature
-20 Degrees F
Ball Material
Alloy Steel
Rolling Element Material Grade
52100
Bearing Insert Shape
Spherical
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Load Direction
Radial
Finish
Black Oxide
Rolling Element Material
Alloy Steel
Ball Material Grade
52100
Bearing Industry Number
2-37
ABEC Rating
1
Closure
Double Sealed
Seal Material
Felt
System of Measurement
Inch
Static Radial Load Capacity
14,496 lbf
Rolling Element Rows
1
Seal Type
Contact
Ring Material
Alloy Steel
Standards
ISO Certified 100-220
For Environment
Highly Dusty and Dirty
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-37, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 7/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 4.156 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.938 in, Outside Diameter 5 57/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.