Zoro Homepage

Insert Ball Bearing, Bore Dia. 3 In

  • Mfr # 3-3

  • Zoro # G8087046


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Bearing Material
Black Oxide
Width
82.6 mm
Dynamic Load Capacity (Lb.)
17,412 lb
Outside Dia.
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3
Zoro #
G8087046
UPC #
662461000847
Country of Origin
Multiple

Dimensions

Bore Dia.
3 in
Width
82.6 mm
Outside Dia.
140 mm
Inside Dia.
3 in
Inner Ring Width
3.25 in
Bore Diameter Tolerance
+0.0000/-0.0010 in
Outer Ring Width
1.688 in
Ring End to Center Width
1.938 in
Outside Diameter
5 1/2 in
Bore Diameter
3 in
Inner Ring Outside Diameter
3.641 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-3, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.641 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.688 in, Outside Diameter 5 1/2 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.