Zoro Homepage

Insert Ball Bearing, Bore Dia. 3/4 In

  • Mfr # 2-012

  • Zoro # G8349004


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Dynamic Load Capacity (Lb.)
2,611 lb
Locking Type
Setscrew
Bearing Material
Black Oxide
Outside Dia.
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-012
Zoro #
G8349004
UPC #
662461000076
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Outside Dia.
47 mm
Inside Dia.
3/4 in
Width
31 mm
Outer Ring Width
0.625 in
Inner Ring Width
1.22 in
Inner Ring Outside Diameter
1.188 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Outside Diameter
1 27/32 in
Ring End to Center Width
0.719 in
Bore Diameter
3/4 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
2,611 lb
Locking Type
Setscrew
Bearing Material
Black Oxide
Includes
Set Screws
Load Direction
Radial
Lubrication Openings
Grease Fitting
Cage Material
Brass
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Ring Material Grade
52100
Ball Material
Alloy Steel
Bearing Insert Shape
Spherical
Bearing Industry Number
2-012
Ball Material Grade
52100
Standards
ISO Certified 100-220
Seal Type
Contact
Rolling Element Rows
1
Ring Material
Alloy Steel
Finish
Black Oxide
Maximum Temperature
220 Degrees F
Dynamic Radial Load Capacity
2,611 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Static Radial Load Capacity
1,444 lbf
Rolling Element Material
Alloy Steel
Lubricant Material
NLGI #2 Equivalent
Minimum Temperature
-20 Degrees F
ABEC Rating
1
Seal Material
Felt
Rolling Element Material Grade
52100
System of Measurement
Inch
Closure
Double Sealed
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-012, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Brass, Closure Double Sealed, Inner Ring Outside Diameter 1.188 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.