Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 3/4 In

  • Mfr # ER-12

  • Zoro # G8163391


product price: $63.19
/ea

Key Features

Bore Dia.
3/4 in
Series
ER
Outside Dia.
47 mm
Dynamic Load Capacity (Lb.)
2,611 lb
Width
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-12
Zoro #
G8163391
UPC #
662461008515
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Outside Dia.
47 mm
Width
31 mm
Inside Dia.
3/4 in
Outer Ring Width
0.625 in
Outside Diameter
1 27/32 in
Ring End to Center Width
0.813 in
Inner Ring Outside Diameter
1.188 in
Bore Diameter
3/4 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
+0.0000/-0.0005 in

Details

Item
Insert Bearing
Series
ER
Dynamic Load Capacity (Lb.)
2,611 lb
Locking Type
Setscrew
Bearing Material
Black Oxide
Includes
Retaining Ring, Set Screws
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial/Deep Groove Ball
Static Radial Load Capacity
1,444 lbf
Minimum Temperature
-20 Degrees F
Seal Material
Felt
Rolling Element Material
Alloy Steel
Ring Material
Alloy Steel
Finish
Black Oxide
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Maximum Temperature
220 Degrees F
For Environment
Highly Dusty and Dirty
Ring Material Grade
52100
Bearing Industry Number
ER-12
Rolling Element Material Grade
52100
Cage Material
Brass
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
System of Measurement
Inch
Ball Material Grade
52100
Standards
ISO Certified 100-220
Seal Type
Contact
Ball Material
Alloy Steel
Rolling Element Rows
1
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
2,611 lbf
ABEC Rating
1
Bearing Insert Shape
Cylindrical
Load Direction
Radial

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.188 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.