Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 4 In

  • Mfr # ER-64

  • Zoro # G7878945


product price: $1,793.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 in
Bearing Material
Black Oxide
Outside Dia.
190 mm
Series
ER
Dynamic Load Capacity (Lb.)
29,905 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-64
Zoro #
G7878945
UPC #
662461008966
Country of Origin
Multiple

Dimensions

Bore Dia.
4 in
Outside Dia.
190 mm
Inside Dia.
4 in
Width
117.5 mm
Outer Ring Width
2.5 in
Bore Diameter
4 in
Bore Diameter Tolerance
+0.0000/-0.0015 in
Inner Ring Width
4.63 in
Ring End to Center Width
2.688 in
Outside Diameter
7 15/32 in
Inner Ring Outside Diameter
5.172 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Series
ER
Dynamic Load Capacity (Lb.)
29,905 lb
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Seal Type
Contact
Standards
ISO Certified 100-220
ABEC Rating
1
Bearing Industry Number
ER-64
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Cylindrical
Lubricant Material
NLGI #2 Equivalent
Rolling Element Material Grade
52100
Closure
Double Sealed
Ball Material
Alloy Steel
For Environment
Highly Dusty and Dirty
Ball Material Grade
52100
Shaft Locking Type
Set Screws
Maximum Temperature
220 Degrees F
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
System of Measurement
Inch
Finish
Black Oxide
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Load Direction
Radial
Lubrication Openings
Grease Fitting
Seal Material
Felt
Cage Material
Brass
Static Radial Load Capacity
23,553 lbf
Rolling Element Rows
1
Dynamic Radial Load Capacity
29,905 lbf
Ring Material Grade
52100
Rolling Element Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-64, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 4 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 5.172 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 2.5 in, Outside Diameter 7 15/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.