Insert Ball Bearing, Bore Dia. 5/8 In
Mfr # 2-010
Zoro # G8161422
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Bore Dia.
5/8 in
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
2,611 lb
Width
31 mm
Locking Type
Setscrew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-010
Zoro #
G8161422
UPC #
662461000052
Country of Origin
Multiple
Dimensions
Bore Dia.
5/8 in
Width
31 mm
Inside Dia.
5/8 in
Outside Dia.
47 mm
Inner Ring Outside Diameter
1.188 in
Bore Diameter
5/8 in
Ring End to Center Width
0.72 in
Outside Diameter
1 27/32 in
Outer Ring Width
0.625 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Width
1.22 in
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-010, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Cage Material Brass, Closure Double Sealed, Inner Ring Outside Diameter 1.188 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.