Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 5/8 In

  • Mfr # ER-10

  • Zoro # G7910962


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5/8 in
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
2,611 lb
Inside Dia.
5/8 in
Outside Dia.
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER-10
Zoro #
G7910962
UPC #
662461008492
Country of Origin
Multiple

Dimensions

Bore Dia.
5/8 in
Inside Dia.
5/8 in
Outside Dia.
47 mm
Width
31 mm
Ring End to Center Width
0.813 in
Inner Ring Outside Diameter
1.188 in
Outer Ring Width
0.625 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
5/8 in
Inner Ring Width
1.22 in
Outside Diameter
1 27/32 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Dynamic Load Capacity (Lb.)
2,611 lb
Series
ER
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Rolling Element Material
Alloy Steel
Lubricant Material
NLGI #2 Equivalent
Standards
ISO Certified 100-220
Ring Material Grade
52100
Load Direction
Radial
Seal Material
Felt
Rolling Element Material Grade
52100
Cage Material
Brass
For Environment
Highly Dusty and Dirty
Bearing Insert Shape
Cylindrical
Shaft Locking Type
Set Screws
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Lubrication Openings
Grease Fitting
Closure
Double Sealed
ABEC Rating
1
Ring Material
Alloy Steel
Seal Type
Contact
Static Radial Load Capacity
1,444 lbf
Finish
Black Oxide
Ball Material Grade
52100
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
2,611 lbf
System of Measurement
Inch
Ball Material
Alloy Steel
Bearing Industry Number
ER-10
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 5/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.188 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.