Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 7/8 In

  • Mfr # 2-014

  • Zoro # G8007571


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7/8 in
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
2,801 lb
Bearing Material
Black Oxide
Inside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-014
Zoro #
G8007571
UPC #
662461000106
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Inside Dia.
7/8 in
Width
34.9 mm
Outside Dia.
52 mm
Inner Ring Width
1.38 in
Outside Diameter
2 3/64 in
Inner Ring Outside Diameter
1.375 in
Ring End to Center Width
0.813 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
7/8 in
Outer Ring Width
0.688 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
2,801 lb
Bearing Material
Black Oxide
Includes
Set Screws
Rolling Element Material Grade
52100
ABEC Rating
1
For Environment
Highly Dusty and Dirty
Load Direction
Radial
Bearing Insert Shape
Spherical
Rolling Element Rows
1
Seal Type
Contact
Finish
Black Oxide
Ball Material Grade
52100
Bearing Industry Number
2-014
Shaft Locking Type
Set Screws
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,651 lbf
Seal Material
Felt
Cage Material
Brass
Lubricant Material
NLGI #2 Equivalent
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Standards
ISO Certified 100-220
Minimum Temperature
-20 Degrees F
Ball Material
Alloy Steel
Maximum Temperature
220 Degrees F
System of Measurement
Inch
Ring Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel
Closure
Double Sealed
Dynamic Radial Load Capacity
2,801 lbf
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-014, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.375 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.688 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.