Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 9/16 In

  • Mfr # 2-09

  • Zoro # G8304877


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9/16 in
Inside Dia.
9/16 in
Locking Type
Setscrew
Outside Dia.
47 mm
Dynamic Load Capacity (Lb.)
2,611 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-09
Zoro #
G8304877
UPC #
662461000045
Country of Origin
Multiple

Dimensions

Bore Dia.
9/16 in
Inside Dia.
9/16 in
Outside Dia.
47 mm
Width
31 mm
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Width
1.22 in
Outside Diameter
1 27/32 in
Outer Ring Width
0.625 in
Ring End to Center Width
0.719 in
Inner Ring Outside Diameter
1.188 in
Bore Diameter
9/16 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
2,611 lb
Bearing Material
Black Oxide
Includes
Set Screws
Ball Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Standards
ISO Certified 100-220
Rolling Element Material
Alloy Steel
System of Measurement
Inch
Dynamic Radial Load Capacity
2,611 lbf
Seal Material
Felt
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Static Radial Load Capacity
1,444 lbf
Seal Type
Contact
Load Direction
Radial
Bearing Insert Shape
Spherical
Ring Material
Alloy Steel
For Environment
Highly Dusty and Dirty
Ring Material Grade
52100
Cage Material
Brass
Finish
Black Oxide
Shaft Locking Type
Set Screws
Rolling Element Material Grade
52100
Bearing Industry Number
2-09
Maximum Temperature
220 Degrees F
Ball Material
Alloy Steel
Lubrication Openings
Grease Fitting
Bearing Insert Type
Radial/Deep Groove Ball
Minimum Temperature
-20 Degrees F
ABEC Rating
1
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-09, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 9/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.188 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.