Insert Ball Bearing, Bore Dia. 9/16 In
Mfr # ER-9
Zoro # G8279914
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
9/16 in
Outside Dia.
47 mm
Width
31 mm
Series
ER
Bearing Material
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-9
Zoro #
G8279914
UPC #
662461008485
Country of Origin
Multiple
Dimensions
Bore Dia.
9/16 in
Outside Dia.
47 mm
Width
31 mm
Inside Dia.
9/16 in
Outside Diameter
1 27/32 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Outside Diameter
1.188 in
Bore Diameter
9/16 in
Ring End to Center Width
0.813 in
Outer Ring Width
0.625 in
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-9, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 9/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.188 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.