Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Bore Dia. 1-3/16 In, Steel

  • Mfr # SRC-19

  • Zoro # G8136353


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/16 in
Width
1.625 in
Outside Dia.
3.0938 in
Locking Type
Setscrew
Housing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-19
Zoro #
G8136353
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Width
1.625 in
Outside Dia.
3.0938 in
Inside Dia.
1 3/16 in
Outside Diameter
3 3/32 in
Bore Diameter
1 3/16 in
Overall Width
1.625 in

Details

Item
Cartridge Bearing Unit
Locking Type
Setscrew
Housing Material
Rubber
Dynamic Load Capacity (Lb.)
300 lb
Bearing Material
Steel
Series
SRC
Includes
(2) Set Screws
Minimum Temperature
-20 Degrees C
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
5,450 RPM
System of Measurement
Inch
Dynamic Radial Load Capacity
300 lbf
Closure
Double Sealed
Seal Type
Felt Labyrinth
Maximum Temperature
220 Degrees F
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 3 3/32 in, Overall Width 1.625 in, Rolling Element Rows 1, Seal Type Felt Labyrinth, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.