Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Bore Dia. 1 In, Steel

  • Mfr # SRC-16

  • Zoro # G8527495


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Dynamic Load Capacity (Lb.)
200 lb
Outside Dia.
2.5313 in
Width
1.375 in
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-16
Zoro #
G8527495
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Outside Dia.
2.5313 in
Width
1.375 in
Inside Dia.
1 in
Overall Width
1.375 in
Housing Width
7/8 in
Bore Diameter
1 in
Outside Diameter
2 17/32 in

Details

Item
Cartridge Bearing Unit
Dynamic Load Capacity (Lb.)
200 lb
Bearing Material
Steel
Housing Material
Rubber
Series
SRC
Locking Type
Setscrew
Includes
(2) Set Screws
Dynamic Radial Load Capacity
200 lbf
Features
Mounted Cylindrical Cartridge Ball Bearing, Rubber Grommeted Wide Extended Inner Ring Bearing without Relubrication
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Bearing Insert Material
Alloy Steel
Seal Type
Contact
Maximum Speed
6,350 RPM
Rolling Element Rows
1
Bearing Material Grade
52100
Minimum Temperature
-20 Degrees C
Shaft Locking Type
Set Screws
System of Measurement
Inch

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Housing Material Rubber, Housing Width 7/8 in, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 2 17/32 in, Overall Width 1.375 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.