Insert Bearing, Bore Dia. 3/4 In, Steel
Mfr # SRC-12
Zoro # G8988061
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3/4 in
Bearing Material
Steel
Locking Type
Setscrew
Inside Dia.
3/4 in
Series
SRC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC-12
Zoro #
G8988061
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
3/4 in
Inside Dia.
3/4 in
Outside Dia.
2.5313 in
Width
1.2813 in
Bore Diameter
3/4 in
Overall Width
1.375 in
Housing Width
1 in
Outside Diameter
2 17/32 in
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Housing Material Rubber, Housing Width 1 in, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 2 17/32 in, Overall Width 1.375 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.