Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-28

  • Mfr # MFC-28

  • Zoro # G5007601


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-3/4 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Size
0.438 in
Overall Height
1.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFC-28
Zoro #
G5007601
UPC #
662461013397
Country of Origin
United States

Dimensions

Bore Dia.
1-3/4 in
Bolt Size
0.438 in
Overall Height
1.563 in
Outside Dia.
6-1/8 in
Overall Length
6-1/8 in
Overall Width
6-1/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Temp. Range
Up to 220°F
Locking Type
Setscrew
Finish
Powder Coated
Dynamic Load Capacity
7889 lb
Max. RPM
3550 RPM
Lubrication
Lithium Complex NLGI 2 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.