Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-31

  • Mfr # SFC-31

  • Zoro # G5004497


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.938 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Size
0.438 in
Overall Height
1.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC-31
Zoro #
G5004497
UPC #
662461004043
Country of Origin
United States

Dimensions

Bore Dia.
1.938 in
Bolt Size
0.438 in
Overall Height
1.563 in
Outside Dia.
6-1/8 in
Overall Length
6-1/8 in
Overall Width
6-1/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Temp. Range
Up to 220°F
Lubrication
Lithium Complex NLGI 2 Grease
Max. RPM
3550 RPM
Dynamic Load Capacity
7889 lb
Finish
Powder Coated
Locking Type
Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.