Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock
- Mfr # SF-208
- Zoro # G322869276
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-208
- Zoro #
- G322869276
- UPC #
- 662461052297
- Country of Origin
- Mexico
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.