Zoro Homepage

Mounted Cast Iron Four Bolt Flange Ball Bearing, HF-28

  • Mfr # HF-28

  • Zoro # G5004138


product price: $649.99
/ea
Sold in multiples of 4 for $2,599.96
Free Shipping & Returns

Key Features

Bore Dia.
1-3/4 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-1/8 in
Bolt Size
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-28
Zoro #
G5004138
UPC #
662461231180
Country of Origin
United States

Dimensions

Bore Dia.
1-3/4 in
Bolt Size
0.563 in
Overall Height
2.047 in
Overall Length
5-3/8 in
Overall Width
5-3/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-1/8 in
Finish
Powder Coated
Locking Type
Square Head Setscrew
Lubrication
Lithium Complex Grease With Synthetic Oil
Dynamic Load Capacity
7901 lb
Temp. Range
Up to 400°F
Max. RPM
1500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.