Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Cast Iron Four Bolt Flange Ball Bearing, PVR-2538

  • Mfr # PVR-2538

  • Zoro # G5000656


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.188 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4.438 in
Bolt Size
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVR-2538
Zoro #
G5000656
UPC #
662461311264
Country of Origin
United States

Dimensions

Bore Dia.
2.188 in
Bolt Size
0.56 in
Overall Height
2.97 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4.438 in
Temp. Range
Up to 220°F
Lubrication
Lithium; EP; NLGI 2
Locking Type
Eccentric
Max. RPM
2500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.