Zoro Homepage

Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-16T

  • Mfr # SF-16T

  • Zoro # G5002108


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2-3/4 in
Bolt Size
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-16T
Zoro #
G5002108
UPC #
662461029985
Country of Origin
Mexico

Dimensions

Bore Dia.
1 in
Bolt Size
0.438 in
Overall Height
1-1/2 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2-3/4 in
Locking Type
Concentric
Lubrication
Lithium Complex NLGI 2 Grease
Finish
Powder Coated
Temp. Range
Up to 220°F
Max. RPM
9000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.