Shop SEALMASTER
See all product information
Create Account
Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-35T
- Mfr # SF-35T
- Zoro # G5002038
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
2.188 in
Mount Hole Center-to-Center Length
5.125 in
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-35T
- Zoro #
- G5002038
- UPC #
- 662461030110
- Country of Origin
- Mexico
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Square
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 2.188 in
- Mount Hole Center-to-Center Length
- 5.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.