Zoro Homepage

Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-39C

  • Mfr # SF-39C

  • Zoro # G5001916


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.438 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
5-5/8 in
Overall Height
2.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-39C
Zoro #
G5001916
UPC #
662461022153
Country of Origin
United States

Dimensions

Bore Dia.
2.438 in
Overall Height
2.688 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
5-5/8 in
Locking Type
Setscrew
Lubrication
Lithium Complex NLGI 2 Grease
Finish
Powder Coated
Temp. Range
Up to 220°F
Max. RPM
2550 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.