Zoro Homepage

Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-16C

  • Mfr # TB-16C

  • Zoro # G5003666


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-16C
Zoro #
G5003666
UPC #
662461024393
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Overall Length
3 in
Overall Height
2.813 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1.438 in
Finish
Powder Coated
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
6350 RPM
Temp. Range
Up to 220°F
Locking Type
Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.