Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-16T

  • Mfr # TB-16T

  • Zoro # G5001277


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-16T
Zoro #
G5001277
UPC #
662461031018
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Overall Length
3 in
Bolt Size
3 in
Overall Height
2.813 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1.438 in
Locking Type
Concentric
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Temp. Range
Up to 220°F
Dynamic Load Capacity
2801 lb
Max. Speed
9000 RPM
Finish
Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.