Zoro Homepage

Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-20R

  • Mfr # TB-20R

  • Zoro # G5003447


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1.688 in
Overall Height
3.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-20R
Zoro #
G5003447
UPC #
662461007204
Country of Origin
United States

Dimensions

Bore Dia.
1-1/4 in
Overall Height
3.406 in
Overall Length
4 in
Bolt Size
7 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1.688 in
Locking Type
Setscrew
Dynamic Load Capacity
4381 lb
Max. Speed
5450 RPM
Temp. Range
Up to 220°F
Finish
Powder Coated
Bearing Lubrication
Lithium Complex NLGI 2 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.