
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T
Mfr # FB-16T
Zoro # G5003727
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
1-13/16 in
Locking Type
Concentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-16T
Zoro #
G5003727
UPC #
662461031599
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Overall Length
4-3/4 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
1-13/16 in
Locking Type
Concentric
Temp. Range
Up to 220°F
Lubrication
Lithium Complex NLGI 2 Grease
Max. RPM
9000 RPM
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.