
Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-16T
Mfr # NPL-16T
Zoro # G5001259
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
1.313 in
Locking Type
Concentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPL-16T
Zoro #
G5001259
UPC #
662461030509
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
2.688 in
Overall Length
5-1/2 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
1.313 in
Locking Type
Concentric
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
9000 RPM
Finish
Powder Coated
Temp. Range
Up to 220°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.