
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-35 CXU (Discontinued)
- Mfr # MPD-35 CXU
- Zoro # G5004810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPD-35 CXU
Zoro #
G5004810
UPC #
662461049921
Country of Origin
United States
Dimensions
Bore Dia.
2.188 in
Overall Height
5-5/8 in
Overall Length
10-1/4 in
Bolt Size
3 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/4 in
Locking Type
Double Setscrew
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Temp. Range
Up to 220°F
Finish
Powder Coated
Max. Speed
4100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.