Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-35

  • Mfr # MPD-35

  • Zoro # G5000367


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.188 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
6-9/16 in to 7-15/16 in
Mounting Surface to Shaft Center
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPD-35
Zoro #
G5000367
UPC #
662461016763
Country of Origin
United States

Dimensions

Bore Dia.
2.188 in
Overall Length
10-1/4 in
Bolt Size
3/4 in
Overall Height
5-5/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
6-9/16 in to 7-15/16 in
Mounting Surface to Shaft Center
2-3/4 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Temp. Range
Up to 220°F
Max. Speed
4100 RPM
Finish
Powder Coated
Locking Type
Double Setscrew
Dynamic Load Capacity
11789 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.