Zoro Homepage

Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MSPD-27

  • Mfr # MSPD-27

  • Zoro # G5007032


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/8 in
Overall Height
4.813 in
Overall Length
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPD-27
Zoro #
G5007032
UPC #
662461016084
Country of Origin
United States

Dimensions

Bore Dia.
1.688 in
Overall Height
4.813 in
Overall Length
8-7/8 in
Bolt Size
5 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/8 in
Temp. Range
Up to 220°F
Finish
Powder Coated
Max. Speed
5000 RPM
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Locking Type
Double Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.