
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T
Mfr # NP-19T
Zoro # G5005888
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.188 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
1.688 in
Locking Type
Concentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-19T
Zoro #
G5005888
UPC #
662461029664
Country of Origin
Mexico
Dimensions
Bore Dia.
1.188 in
Bolt Size
1/2 in
Overall Length
6-1/2 in
Overall Height
3-3/8 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
1.688 in
Locking Type
Concentric
Temp. Range
Up to 220°F
Finish
Powder Coated
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
7600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.