Zoro Homepage

Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-31C

  • Mfr # NP-31C

  • Zoro # G5005702


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.938 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-1/4 in
Overall Height
4.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-31C
Zoro #
G5005702
UPC #
662461020821
Country of Origin
United States

Dimensions

Bore Dia.
1.938 in
Overall Height
4.563 in
Bolt Size
5/8 in
Overall Length
8-1/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-1/4 in
Finish
Powder Coated
Max. Speed
3550 RPM
Temp. Range
Up to 220°F
Locking Type
Setscrew
Bearing Lubrication
Lithium Complex NLGI 2 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.