
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-32RC
Mfr # NP-32RC
Zoro # G5006999
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-1/2 in
Locking Type
Setscrew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-32RC
Zoro #
G5006999
UPC #
662461020838
Country of Origin
United States
Dimensions
Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
5 in
Overall Length
8-5/8 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-1/2 in
Locking Type
Setscrew
Max. Speed
3550 RPM
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Finish
Powder Coated
Temp. Range
Up to 220°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.